Apply to be a TradeMaster!
Main product image of 1/2" Male Sweat Copper Stub Out Elbow (30" x  8-1/2")
Magnifying glass
Hover image to zoom

1/2" Male Sweat Copper Stub Out Elbow (30" x 8-1/2")

SKU:
608-L2308
Rating:
(0)
Q&A:
(0)
1/2" Male Sweat Copper Stub Out Elbow (30" x  8-1/2")
Magnifying glass
Hover image to zoom
$20.20 each
BOX UP & SAVE 13%
$441.00 box of 25
$17.64 each
In Stock
In Stock
Get 17 Tue, Jun 16
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
30" Length
Product Highlight: Width (Inches)
8-1/2" Width

Description

  • Sweat into standard tub/shower valves
  • MIP and FIP swivel means no soldering
  • Made from Type L copper tube (except 616-648, Type M)
  • Square O strap is crimped onto tube

Specs

Size:

1/2"

Material:

Copper

Length (Inches):

30"

Width (Inches):

8-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy