Apply to be a TradeMaster!
Main product image of 1/2" Female Sweat Stub Out Elbow, No Lead (3-1/2" x 8")
Magnifying glass
Hover image to zoom

1/2" Female Sweat Stub Out Elbow, No Lead (3-1/2" x 8")

SKU:
609-L248
Rating:
(3)
Q&A:
(0)
1/2" Female Sweat Stub Out Elbow, No Lead (3-1/2" x 8")
Magnifying glass
Hover image to zoom
$5.92 each
BOX UP & SAVE 7%
$274.50 box of 50
$5.49 each
In Stock
In Stock
Get 87 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Thread Type
Female Sweat Thread Type
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Copper

Description

–
1/2" Female Sweat Stub Out Elbow, No Lead (3-1/2" x 8")

Features:
  • A stub out, cap and elbow in one full flow fitting - even better time saver than straight stub outs
  • Full flow - no restrictions
  • Square O Strap is crimped onto tube for solid attachment to bracket or stud
  • Accepts sweat, push-fitting and compression valves
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

–
Thread Type:

Female Sweat

Size:

1/2"

Width (Inches):

3-1/2"

Length (Inches):

8"

Supply Connection:

Female Sweat x Spin Closed

Material:

Copper

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes I would buy this again.

I used this stub out for a bathroom renovation, it work great!
FDR Constructs
Dutchess NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper stub outs

Purchased these stub outs for use on a remodel. Items were very reasonably priced . Shipping was inexpensive and fast.
MAS
West Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and reasonably priced

I installed Pex adapters in these and it was WAY cheaper than buying the ready made viega fittings.
Mike
Shelburne
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy