Apply to be a TradeMaster!
Main product image of 1/2" Copper CTS Tube Square O Strap
Magnifying glass
Hover image to zoom

1/2" Copper CTS Tube Square O Strap

SKU:
505-24
Rating:
(8)
Q&A:
(0)
1/2" Copper CTS Tube Square O Strap
Magnifying glass
Hover image to zoom
$0.57 each
In Stock
In Stock
Get 27 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Connection Size
1/2" CTS Connection

Description

–
1/2" Copper CTS Tube Square O Strap
  • 1/8" mounting holes align with most conventional brackets
  • 17 gauge copper-plated steel
  • Use as bottom plate to secure risers
  • Spot solder to copper tube (Heat tube, not strap)

Specs

–
Size:

1/2"

Connection Size:

1/2" CTS

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper Eared Tube Hanger
SKU: 505-29
Sioux Chief

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Fit perfect

Fast shipping
Chris
Paradise ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fastest shipping in the planet !

They shipped this less than 4 hours after ordering.
Steve
Mill Valley, Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Nice price and did the job perfectly.
Daniel
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great find

i havent used it yet! but i anticipate it going well. awesome find. big asset to my project
chris
il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cool product.

I used this to make a small double shelf for our newly renovated bathroom.
Chef Gus
Lancaster, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality USA made part

Well made and fast shipping
Handydandy
SLO county
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what we wanted

We're building a copper tube parallel wine rack and these tube squares will not only be support, but part of our proud display. As nice as these were, it's as if the staff "hand chose" each one, which is incredible as we needed 48 total! Quality, durability, and a company that responds and serves. We'll be buying from them on all future projects.
pony
kennewick, washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product!!

Stubbing through the floor??? These are the solutions you need to hold the pipe in place
Plumberbean
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy