The Day Savers – A National Tradesmen Day Contest
Main product image of ½ CTS Stainless Star Push Nut
Magnifying glass
Hover image to zoom

½ CTS Stainless Star Push Nut

SKU:
612-2S
Rating:
(1)
Q&A:
(0)
½ CTS Stainless Star Push Nut
Magnifying glass
Hover image to zoom
$1.72 each
In Stock
In Stock
Get 154 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
CTS Connection
Product Highlight: Material
Stainless Steel

Description

Sioux Chief 612 series Push Nuts shall be used in residential and commercial applications on ½", ¾" and 1" nominal copper tube. Push nut shall install over copper stub out in one direction flush against drywall or finished wall to minimize stub out movement.

Specs

Connection Size:

1/2"

Connection Type:

CTS

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Worked like a charm!!!
SP
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy