Apply to be a TradeMaster!
Main product image of 3/4" CTS StainlessStar Supply Hanger, 23 Gauge
Magnifying glass
Hover image to zoom

3/4" CTS StainlessStar Supply Hanger, 23 Gauge

SKU:
612-3S
Rating:
(0)
Q&A:
(0)
3/4" CTS StainlessStar Supply Hanger, 23 Gauge
Magnifying glass
Hover image to zoom
$1.79 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
CTS Connection
Product Highlight: Material
Stainless Steel

Description

–
  • 23-ga. Type 304 Stainless Steel, 2” O.D.
  • Slides over and locks copper tube into place
  • Secures copper tube when penetrating walls and floors
  • Do not use on PEX or CPVC

Specs

–
Connection Size:

3/4"

Connection Type:

CTS

Gauge:

23

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy