Apply to be a TradeMaster!
Main product image of 1/2" Male Sweat Copper Tub Spout Stub Out Elbow (5" x 7")
Magnifying glass
Hover image to zoom

1/2" Male Sweat Copper Tub Spout Stub Out Elbow (5" x 7")

SKU:
612-57
Rating:
(1)
Q&A:
(0)
1/2" Male Sweat Copper Tub Spout Stub Out Elbow (5" x 7")
Magnifying glass
Hover image to zoom
$5.87 each
BOX UP & SAVE 9%
$134.25 box of 25
$5.37 each
In Stock
In Stock
Get 89 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Thread Type
Male Sweat Thread Type
Product Highlight: Width (Inches)
5" Width
Product Highlight: Length (Inches)
7" Length
Product Highlight: Connection Type
Sweat Connection

Description

–
Features
  • Male Sweat with Square O Strap with Wall Block Plate - Connect tub valve to spout nipple in one easy step
  • Male Sweat with Square O Strap with Wall Block Plate - 1-1/4" radius fits all valve rough-ins
  • Male Sweat with Square O Strap with Wall Block Plate - Square O strap and Wall Block are crimped to tube
  • Prop 65 WARNING
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

–
Thread Type:

Male Sweat

Size:

1/2"

Width (Inches):

5"

Length (Inches):

7"

Connection Type:

Sweat

Material:

Copper

Supply Connection:

Male Sweat x Spin Closed

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1/2" Male Sweat Copper Tub Spout Stub Out Elbow (5" x 7")

Dissent price and fast shipping
Lou
Manchester nh
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy