Apply to be a TradeMaster!
Main product image of 3/4" FIP × Sweat Wal-Let Wall Termination Fitting
Magnifying glass
Hover image to zoom

3/4" FIP × Sweat Wal-Let Wall Termination Fitting

SKU:
615-313
Rating:
(0)
Q&A:
(0)
3/4" FIP × Sweat Wal-Let Wall Termination Fitting
Magnifying glass
Hover image to zoom
$31.44 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x C Connection

Description

–
  • One-piece, forged brass fitting with rigid mounting plate
  • Secure loose or fragile wall penetrations and reduce the risk of leaks
  • Ideal for sillcocks, shower rain heads, and body spray systems

Specs

–
Size:

3/4" x 3/4"

Material:

Brass

Connection Type:

FNPT x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy