Apply to be a TradeMaster!
Main product image of 1/2" FIP × Sweat Wal-Let Wall Termination Fitting
Magnifying glass
Hover image to zoom

1/2" FIP × Sweat Wal-Let Wall Termination Fitting

SKU:
615-213
Rating:
(6)
Q&A:
(0)
1/2" FIP × Sweat Wal-Let Wall Termination Fitting
Magnifying glass
Hover image to zoom
$15.27 each
BOX UP & SAVE 6%
$143.50 box of 10
$14.35 each
In Stock
In Stock
Get 160 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x C Connection

Description

–
  • One-piece, forged brass fitting with rigid mounting plate
  • Secure loose or fragile wall penetrations and reduce the risk of leaks
  • Ideal for back mounted faucets, sillcocks, threaded stops, shower rain heads, body spray systems and pot fillers

Specs

–
Size:

1/2" x 1/2"

Material:

Brass

Connection Type:

FNPT x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Finally got to use it!

I had 2 in my truck in case I need them and I found a practical use! Huge deadspace behind a shower I was roughing and center was right on a flat stud. I,ll let the pictures tell the rest. Good product, made this very easy.
Justin G
Shelter Island
2 months ago
Was this review helpful to you?

It does as intended

I used this in my own house for a pot filler at the stove. As it was a retrofit, the backing to hold it in place was very awkward. I'm not sure how easy it would be in new construction. Some hints on backing install with the packaging would be helpful.
Jacob
Bethlehem, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be using this again

I used this to install a hand shower for a jet tub. Hand spray has proprietary threaded fittings on both ends, so I could not replace the hand spray. Wal-Let took the place of the through deck hand spray. I painted it to match the tile. Out of the package, there was no flashing from the casting, it was really well prepped. Surface was clean and oil free, a minor alcohol wipe got me ready for sanding and priming. Paint adhered well, surprised me. This is a great product I look forward to using again for some hose bibs and an auto water filler for animals. So much more robust than an eared elbow.
Paddy O'Furniture
Walnut Creek, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work great

when you are unable to use a drop ear L for a shower or a mop sink faucet
Bareett
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great device!

The wal-let was the easiest and most secure way to locate a pot filer spigot in our existing wall.
DaveyDIY
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for all or floor terminations

These are sturdy, well made, and easy to work with. I used these to mount a freestanding tub filler that didn't come with rough in hardware. Worked great!
Destroy it Yourself
Tennessee
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy