Apply to be a TradeMaster!
Main product image of  1/2" FIP × Male Sweat Wall Termination Fitting (8-3/8" Length)
Magnifying glass
Hover image to zoom

1/2" FIP × Male Sweat Wall Termination Fitting (8-3/8" Length)

SKU:
622-L09CF
Rating:
(0)
Q&A:
(0)
 1/2" FIP × Male Sweat Wall Termination Fitting (8-3/8" Length)
Magnifying glass
Hover image to zoom
$16.86 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Inlet Type
FNPT

Description

–
Features:
  • Connects easily to MIP supply stops
  • Perfect for stubbing up through the floor for closets or lavs
  • Square O Strap is crimped to tube
  • Made from Type L copper tube
  • Lead-free solder joint

Specs

–
Size:

1/2"

Material:

Brass

Inlet Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy