CTS Stub Outs are copper pipe sections sized to Copper Tube Size that plumbers solder or press into a water line, then leave capped and anchored at a fixture location until the trim-out stage. The Sioux Chief 623-L06 illustrates a typical spec: a 3/4 inch CTS copper stub out bullet with a closed end, 6 inches long, built from Type L copper. Stub outs come in a range of lengths, commonly from 3 inches to 24 inches, so installers can match the depth of a wall cavity or the reach needed past a finished surface. Because the end is closed and spun shut at the factory, there's no need to cap and solder a fitting on site, which saves a joint that could leak later. Plumbers secure the stub out to framing with a clamp or bracket so it stays rigid and properly positioned until a fixture supply line connects to it during trim-out.
Subcategories
Buying Guide
Picking the right stub out starts with matching the CTS size to the fixture supply line already specified on the job, typically 1/2 inch for lavatories and toilets or 3/4 inch for larger fixtures and branch mains. Length comes next. CTS Stub Outs are available in lengths from 3 inches to 24 inches, and measuring the wall cavity or the distance the stub needs to project past a finished surface before ordering avoids trimming a piece or running one short. Material and joint type matter for the rough-in method already in use on the job. A closed-end copper bullet like the Sioux Chief 623-L06 solders directly into a branch line with no separate cap needed, which saves a joint on a line that will be buried in a wall. Mounting hardware is the next decision. A basic SimpleStrap clamp holds the stub to framing for straightforward copper rough-in, while a clamp support like the Holdrite 731 combines the bracket and the stub-out function into one fastened point, which simplifies installation when the fixture location sees a lot of foot traffic or vibration during construction. For PEX rough-in, a pre-assembled kit that pairs a mounting bracket with a turn-out support removes a step compared to sourcing the bracket and support separately. Confirming local code requirements for stub-out height and projection before rough-in inspection avoids a callback to move a fixture connection after walls are closed.
Frequently Asked Questions
What size CTS stub out fits a standard lavatory or toilet supply?
A 1/2 inch CTS stub out covers most lavatory and toilet supply connections, while 3/4 inch CTS sizing serves larger fixtures or branch mains. The Sioux Chief 622-L03 is a 1/2 inch CTS copper stub out bullet built for this common application.
What length stub out works for a given wall thickness?
Stub outs come in lengths from 3 inches to 24 inches, so matching the length to the wall cavity depth or the projection needed past a finished surface determines the right size. Measuring the rough-in location before ordering avoids trimming a stub out or falling short on reach.
Why does a copper stub out bullet have a closed end?
The closed, spin-shut end on a copper stub out bullet like the Sioux Chief 623-L06 means no separate cap fitting or extra solder joint is needed before the stub is buried in a wall. Plumbers simply solder the open end into the branch line and leave the closed end in place until trim-out.
What's the difference between a stub out clamp and a clamp support?
A stub out clamp, such as the Sioux Chief 525-02 SimpleStrap, secures the pipe to framing on its own, while a clamp support like the Holdrite 731 combines the mounting bracket and the stub-out function into a single fastened point. Both keep the stub rigid and correctly positioned through rough-in inspection and trim-out.
Are pre-assembled stub-out kits available for PEX rough-in?
The Holdrite SB3-7341 kit pairs an SB3 mounting bracket with a #734 turn-out support in one package, built specifically for PEX rough-in work. Framers install the bracket early in construction, then plumbers run PEX tubing through the turn-out support to the fixture location during trim-out.