Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
PEX Crimp Fittings
PEX Crimp Tub/Shower Connectors
1/2" PEX Crimp x MIP Swivel Tub/Shower Connector (3" x 6")
Brand:
Sioux Chief
SKU:
632X263X
Rating:
(0)
Q&A:
(0)
Hover image to zoom
632X263X has been discontinued
Discontinued November 3, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
1/2"
MNPT x PEX Crimp Connection
ASTM F1807 Standards Met
Yes
PEX
Crimp
Description
–
Features:
Perfect for sweat connection to standard tub/shower valves
Made from Type L copper tube
Elongated tailpiece allows for rigid bracket attachment
Specs
–
Application:
Plumbing
Size:
1/2"
PEX Size:
1/2"
Connection Type:
MNPT x PEX Crimp
Tubing Compatibility:
PEX
Standards Met:
ASTM F1807
Fitting System Compatibility:
Crimp
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video