Apply to be a TradeMaster!
Main product image of 3/4" FIP x 3/4" Female Sweat Swivel Corrugated Hose Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom

3/4" FIP x 3/4" Female Sweat Swivel Corrugated Hose Water Heater Connector (24" Length)

SKU:
634-324
Rating:
(0)
Q&A:
(0)
3/4" FIP x 3/4" Female Sweat Swivel Corrugated Hose Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom
$23.98 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
Length (Inches): 
24"
Connection Type: 
FIP x C
FIP Swivel x CPVC SocketFIP x CFIP x Expansion PEXFIP x FIP
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
24"
Product Highlight: Connection Type
FIP x C Connection
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper

Description

–
Features:
  • Flexible copper fitting provides easy connection
  • Brass FIP swivel nut includes gasket
  • DO NOT use pipe dope on FIP threads

Specs

–
Length:

24"

Connection Type:

FIP x C

Size:

3/4"

Length (Inches):

24"

Lead Free:

Yes

Material:

Copper

Type:

Corrugated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy