Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x Bracketed Spin Closed Copper Stub Out Bullet, Lead Free (15" Length)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x Bracketed Spin Closed Copper Stub Out Bullet, Lead Free (15" Length)

SKU:
638WG215
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX x Bracketed Spin Closed Copper Stub Out Bullet, Lead Free (15" Length)
Magnifying glass
Hover image to zoom
$17.10 each
In Stock
In Stock
Get 64 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960 Standards Met
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Length
15"

Description

–
PowerPEX ASTM F1960 No Lead Bullet Stub Out, Spin Closed
  • Intended for temporary stub out applications only - not to be used as permanent air chamber
  • Type L copper
  • Accepts sweat, push-fitting and compression valves

Specs

–
Size:

1/2"

PEX Size:

1/2"

Application:

Plumbing

Standards Met:

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Warranty:

10 Year

Length:

15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy