Apply to be a TradeMaster!
Main product image of 1/2" Push Fit x 3/8" OD 1/4 Turn Dual Angle Stop Valve (No Lead Brass)
Magnifying glass
Hover image to zoom

1/2" Push Fit x 3/8" OD 1/4 Turn Dual Angle Stop Valve (No Lead Brass)

SKU:
648QGD220A
Rating:
(1)
Q&A:
(0)
1/2" Push Fit x 3/8" OD 1/4 Turn Dual Angle Stop Valve (No Lead Brass)
Magnifying glass
Hover image to zoom
$23.21 each
BOX UP & SAVE 14%
$240.60 box of 12
$20.05 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
1 Year Warranty

Description

–
PDQ™ Push Quarter-Turn Stop Valve
  • Plumbing Done Quickly
  • Easy & Fast Compliant Plumbing Solutions
  • Universal: Works with all CTS pipe types
  • Removable, Replaceable, Reusable
  • No Lead Brass
  • Chrome-plated
  • Valves tested to 200 PSI at 200°F

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Valve Type:

Angle

Outlet Type:

OD Compression

Lead Free:

Yes

Material:

Brass

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great connector for tight places

Used this under kitchen sink. Worked c]great for connecting supply line to sink and dishwasher. Love the push connect in this case, since there was not a lot of room to maneuver.
jomeoke
Dobson, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy