Apply to be a TradeMaster!
Main product image of Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread (12-5/8" Length)
Magnifying glass
Hover image to zoom

Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread (12-5/8" Length)

SKU:
656-E
Rating:
(5)
Q&A:
(0)
Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread (12-5/8" Length)
Magnifying glass
Hover image to zoom
$116.49 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Length (Inches)
12-5/8" Length
Product Highlight: Material
Copper

Description

–
Sioux Chief 650 Series piston-type water hammer arrestors shall be required in piping systems. Water hammer arrestors shall have sufficient volume of air to dissipate the calculated kinetic energy generated in the piping system. arrestors shall be effective when installed at any angle. Arrestors shall be approved for installation with no access panel required. Water hammer arrestors shall be ANSI/ASSE 1010 2004 certified. Arrestors shall be sized and placed per manufacturer's instructions

Features:
  • Certified by the American Society of Sanitary Engineering to the ANSI/ ASSE 1010-2004 Standard
  • Lifetime cycle tested at U.S. Testing Laboratories to withstand 10,000 shock cycles. Factory tested to withstand 500,000 cycles without failure (654-C tested)
  • Hydra-Rester male sweat fittings are compatible with press-fitting systems, such as Viega ProPress and all push-fitting systems
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • ASSE 1010 certified as a water hammer arrestor that is "designed to provide continuous protection, without maintenance" allowing the Hydra-Rester to be installed without access panels
  • All Hydra-Resters are made from no-lead components and are California AB 1953 compliant

Materials
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: copper MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1"

Connection Method:

Threaded

Connection Type:

MNPT

Length (Inches):

12-5/8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Commerical Water Hammer Arrester

Used to prevent my water softener water hammering at the end of regen cycle. It didn't completely stop the hammering, only about 85%. There is still some pipe banging but much less severe.
Brother P
MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Had a bad water hammer in a nozzle tied to a foot pedal and valve on a 1 in line. This completely solved the problem. I would highly recommend.
Dave
Northeast Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big Daddy

This solved my water hammer/ pressure spikes from irrigation valves closing when smaller ones would not.
Kevin Doe
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent quality

Excellent fit and finish. all copper construction. Silent operation. I recommend this size even for a 3/4" lawn sprinkler feed line even with an adapter will be more effective than the 3/4" version because this 1" model will displace more of the head to prevent the hammering.
Edward
brentwood, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I worked very well it stop the banging noise
Will
Fort Lee NJ, 07024
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy