Apply to be a TradeMaster!
Main product image of 3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (5 Outlets)
Magnifying glass
Hover image to zoom

3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (5 Outlets)

SKU:
672Q0599
Rating:
(3)
Q&A:
(0)
3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (5 Outlets)
Magnifying glass
Hover image to zoom
$94.72 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
5
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Open style manifold. 3/4" Push-Fit inlet. 3/4" Push-Fit outlet. (5) 1/2" Push-Fit at 2" OC. 1" Copper pipe size manifold trunk.

Specs

–
Application:

Plumbing

Number of Outlets:

5

Loop Size:

1/2"

Supply Size:

3/4"

Style:

Open

Connection Type:

Push-Fit x Push-Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

3.33 out of 3 reviews
33% would recommend this product
3.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excessive flux but otherwise sound

The manifold had an excessive amount of flux that was quite difficult to clean. As this was intended for a home water supply manifold it would have been nice to have a little cleaner manifold straight out of the box. I also purchased several other 4-outlet manifolds which had no flux excess.
CG
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great service from Supply House

Easy to use.
Steve
Waukesha WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QC Problems

The first one of these I ordered took 5 weeks and arrived missing one of the 3/4" pipe inserts. I returned it and received a second one...with the same issue. I requested a replacement and when it arrived it also had the same issue, despite being told that SupplyHouse would open it and verify it was complete before sending it out. Takeaways: 1) There are QC issues at Sioux Chief. 2) Don't trust people who don't use the product to know when it is/is not complete. 3) If you get something incomplete, hold on to it for a few days until you get the replacement. In the end, I took the remaining insert from #2 and used it to make #3 complete so I could get my work done. THEN I returned #2.
Skilled DIYer
Stoughton, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy