Apply to be a TradeMaster!
Main product image of 3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
Magnifying glass
Hover image to zoom

3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)

SKU:
672Q0699
Rating:
(2)
Q&A:
(0)
3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
Magnifying glass
Hover image to zoom
$110.76 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
6
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Open style manifold. 3/4" Push-Fit inlet. 3/4" Push-Fit outlet. (6) 1/2" Push-Fit at 2" OC. 1" Copper pipe size manifold trunk.

Specs

–
Application:

Plumbing

Number of Outlets:

6

Loop Size:

1/2"

Supply Size:

3/4"

Connection Type:

Push-Fit x Push-Fit

Style:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this product again

I was trying to hook-up my main 3/4 water line with push fittings. Everything else worked well, but this manifold leaked. I got it replaced and the new one leaked. I'll be going to crimp fittings.
Roscoe
NY, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

manifold

so far so good hooking up soon
lips
ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy