Apply to be a TradeMaster!
Main product image of 1" CPVC × Spin Closed Copper Manifold w/ 1/2" PEX Outlets (4 Outlets)
Magnifying glass
Hover image to zoom

1" CPVC × Spin Closed Copper Manifold w/ 1/2" PEX Outlets (4 Outlets)

SKU:
672X04C0
Rating:
(0)
Q&A:
(0)
1" CPVC × Spin Closed Copper Manifold w/ 1/2" PEX Outlets (4 Outlets)
Magnifying glass
Hover image to zoom
$38.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
4
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
PowerPEX® BranchMaster™ No Lead 1" CPVC × Spin Closed Trunk
1/2" PEX branches
1" Type L copper trunk
Branches are 2" on-center
Perfect for hybrid potable water piping systems

**Image is not exact representation of product.**

Specs

–
Type:

Closed

Number of Outlets:

4

Supply Size:

1"

Loop Size:

1/2"

Supply Connection:

CPVC x Spin Closed

Fitting System Compatibility:

Clamp

Crimp

Material:

Copper

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy