PowerPEX BranchMaster No Lead 1" CPVC Spin Closed Trunk
1/2" PEX branches
1" Type L copper trunk
Branches are 2" on-center
Perfect for hybrid potable water piping systems
| Type: | Closed |
|---|---|
| Number of Outlets: | 5 |
| Supply Size: | 1" |
| Loop Size: | 1/2" |
| Supply Connection: | CPVC x Spin Closed |
| Fitting System Compatibility: | Clamp Crimp |
| Material: | Copper |
| Tubing Compatibility: | PEX |
| Lead Free: | Yes |