Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp × 1" PEX Crimp Copper Manifold w/ 1/2" PEX Outlets (8 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp × 1" PEX Crimp Copper Manifold w/ 1/2" PEX Outlets (8 Outlets)

SKU:
672X0897
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp × 1" PEX Crimp Copper Manifold w/ 1/2" PEX Outlets (8 Outlets)
Magnifying glass
Hover image to zoom
$34.91 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
8
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4" x 1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
PowerPEX® BranchMaster™ No Lead 3/4" F1807 PEX × 1" F1807 PEX Trunk.
1/2" PEX Branches
1" Type L copper trunk
Branches are 2" on-center

Specs

–
Type:

Open

Number of Outlets:

8

Supply Size:

3/4" x 1"

Loop Size:

1/2"

Supply Connection:

PEX

Fitting System Compatibility:

Clamp

Crimp

Material:

Copper

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy