Apply to be a TradeMaster!
Main product image of 3/4" Male Sweat × 3/4" Male Sweat Copper Manifold w/ Extended Trunk, 1/2" PEX Outlets (12 Outlets)
Magnifying glass
Hover image to zoom

3/4" Male Sweat × 3/4" Male Sweat Copper Manifold w/ Extended Trunk, 1/2" PEX Outlets (12 Outlets)

SKU:
672X1233EE
Rating:
(1)
Q&A:
(0)
3/4" Male Sweat × 3/4" Male Sweat Copper Manifold w/ Extended Trunk, 1/2" PEX Outlets (12 Outlets)
Magnifying glass
Hover image to zoom
$62.48 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
12
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4" x 3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–

PowerPEX BranchMaster No Lead 3/4" Male Sweat 3/4" Male Sweat Extended Trunk

1/2" PEX branches

1" Type L copper trunk

Branches are 2" on-center

Extended ends can be easily converted to 1" male sweat by cutting off the reduction or spin closed end, leaving 5" from PEX branch

Specs

–
Type:

Open

Number of Outlets:

12

Supply Size:

3/4" x 3/4"

Loop Size:

1/2"

Supply Connection:

Male Sweat

Fitting System Compatibility:

Clamp

Crimp

Material:

Copper

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Out with the old and in with the new

Homeowners had a manobloc system that was starting to leak. They did not want a whole house re-pipe they wanted the system fixed. Found this system online and it ended up working great.
Plumbing Perfections LLC
Tucson AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy