PowerPEX_ BranchMaster No Lead 3/4" F1807 PEX 1" F1807 PEX Trunk.
1/2" PEX Branches
1" Type L copper trunk
Branches are 2" on-center
| Type: | Open |
|---|---|
| Number of Outlets: | 12 |
| Supply Size: | 3/4" x 1" |
| Loop Size: | 1/2" |
| Supply Connection: | PEX |
| Fitting System Compatibility: | Clamp Crimp |
| Material: | Copper |
| Tubing Compatibility: | PEX |
| Lead Free: | Yes |