Apply to be a TradeMaster!
Main product image of 1" FIP Swivel x 3/4" CPVC 18" Copper Water Heater Connector Kit (Lead Free)
Magnifying glass
Hover image to zoom

1" FIP Swivel x 3/4" CPVC 18" Copper Water Heater Connector Kit (Lead Free)

SKU:
694CG361520
Rating:
(0)
Q&A:
(0)
1" FIP Swivel x 3/4" CPVC 18" Copper Water Heater Connector Kit (Lead Free)
Magnifying glass
Hover image to zoom
$74.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
1" x 3/4"
Connection Type: 
FIP Swivel x CPVC Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP Swivel x CPVC Socket Connection
Product Highlight: Length
18"
Product Highlight: Size
1" x 3/4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper

Description

–
1" FIP Swivel x 3/4" CPVC 18" Copper Water Heater Connector Kit (Lead Free)

This kit contains:
  • 1" FIP swivel × 3/4" CPVC socket (633-C418)
  • 1" FIP swivel × 3/4" CPVC socket, ball valve (633-C418FP)

Features
  • Under warranty pre-manufactured assemblies
  • Maintains the necessary 18" distance from plastic tubing

Specs

–
Connection Type:

FIP Swivel x CPVC Socket

Length:

18"

Size:

1" x 3/4"

Length (Inches):

18"

Lead Free:

Yes

Material:

Copper

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy