Apply to be a TradeMaster!
Main product image of 1/2" ASTM PEX F1807 Crimp Washing Machine Outlet Box w/ Water Hammer Arrestor
Magnifying glass
Hover image to zoom

1/2" ASTM PEX F1807 Crimp Washing Machine Outlet Box w/ Water Hammer Arrestor

SKU:
696-2413XF
Rating:
(0)
Q&A:
(0)
1/2" ASTM PEX F1807 Crimp Washing Machine Outlet Box w/ Water Hammer Arrestor
Magnifying glass
Hover image to zoom
$48.87 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Lead Free
Yes

Description

–
Sioux Chief 696 series OxBox™ outlet box shall be used where necessary in plumbing supply/drainage systems. Unit shall allow for mounting with supply lines from top or bottom, on-stud or between-studs. Supply and drain boxes can be connected using provided galvanized U-Clip or separated as desired. Supply box can be inverted. Arrester variations can be installed with arresters at any angle. Unit shall be available with 1/4-turn valves. Metal support bracket shall install into top/bottom tracks of box. Drain box shall have a 5/8" integral testable nipple on knockout. Outlet connections shall be generally 3/4". Outlet connections should generally be provided with a test/tamper-resistant cap. Valves should be plated. Arrester option handles can be operated together (single throw) or independently. Features:
  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 200 F max working temperature
  • 150 psig max working pressure
  • 3/4" male hose-thread outlet connections

Specs

–
Application:

Washing Machine

Product Type:

Washing Machine Outlet Box

Outlet Size:

3/4"

Outlet Type:

Male Threaded

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Lead Free:

Yes

Includes:

Water Hammer Arrestor

Max Temp (F):

200°F

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp Ring (100/bag)
SKU: PXCR050
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy