Apply to be a TradeMaster!
Main product image of OxBox Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2" F1960 PEX Expansion Connection (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2" F1960 PEX Expansion Connection (Lead Free)

SKU:
696-G1010WF
Rating:
(2)
Q&A:
(0)
OxBox Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2" F1960 PEX Expansion Connection (Lead Free)
Magnifying glass
Hover image to zoom
$43.10 each
In Stock
In Stock
Get 82 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • Boxes mount securely to stud or over studs
  • Durable ABS stands up to job site abuse
  • With Mini-Rester water hammer arrester
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection
  • The debris cover protects valves from drywall mud and paint during construction.

Specs

–
Application:

Ice Maker

Product Type:

Ice Maker Outlet Box

Outlet Size:

1/4"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Expansion

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure:

250 psig

Includes:

Water Hammer Arrestor

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Really enjoy the quality of this product.

It works as expected! Very nice valve and box. Neatly installs and I can't say enough about Pex-A. It's nice and simple to work with.
Engineer111
West Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far great product.

Installed it without issues, no leaks and working great.
Raul
Naples Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy