Apply to be a TradeMaster!
Main product image of MODA Washing Machine Outlet Box w/ 1/4 Turn Valves & Hammer (F1960 Expansion PEX)
Magnifying glass
Hover image to zoom

MODA Washing Machine Outlet Box w/ 1/4 Turn Valves & Hammer (F1960 Expansion PEX)

Brand:
Oatey
SKU:
37613
Rating:
(3)
Q&A:
(0)
MODA Washing Machine Outlet Box w/ 1/4 Turn Valves & Hammer (F1960 Expansion PEX)
Magnifying glass
Hover image to zoom
$55.14 each
In Stock
In Stock
Get 65 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion

Description

–
Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.

Features:
  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lockdesign allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Plumber-preferred, quarterturn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey® Exclusive feature.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Expansion

Features:

1/4 Turn Ball Valves

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8", 1/2" Expansion PEX Frost Free Sillcock w/ Anti-Syphon (Lead Free)
SKU: PPSIL050-8AS
Bluefin

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Professional Snug Fit when Boxes are exposed

These boxes are compact and small, making connecting the Hot, Cold a little Cumbersome but the boxes are sturdy and the faceplate adds professional appeal. As Oatey has another model "Centro II" that does not feel and portray any sort of rugged, professional and sturdiness that would be expected for decades of use.
Jr
Dallas, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a time saver.

I love being able to connect the Uponor right to the box without having to use transition fittings. It's a well built supply box
Wtodd74
Mississippi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product had issues

I've had issues with the water outlet leaking at the o rings internally in the valve. Also the plastic covers break easily
Jeff
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy