Apply to be a TradeMaster!
Main product image of 1/2" Male CPVC OxBox Kitchen Supply Outlet Box w/ MiniRester Water Hammer Arresters (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Male CPVC OxBox Kitchen Supply Outlet Box w/ MiniRester Water Hammer Arresters (Lead Free)

SKU:
696-G3011CR
Rating:
(0)
Q&A:
(0)
1/2" Male CPVC OxBox Kitchen Supply Outlet Box w/ MiniRester Water Hammer Arresters (Lead Free)
Magnifying glass
Hover image to zoom
We no longer carry 696-G3011CR
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Male CPVC
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Note: Frame not included and can be purchased separately here.

Overview

Sioux Chief OxBox access box with 3 valves shall be used in plumbing systems for safe distribution of hot and/or cold water. Boxes shall provide access for supply line shutoff. Valves shall generally be available with 3/8" connection outlet. Boxes can be installed with supply lines from above or below, on or between studs. Between-stud installation can utilize a support bracket loaded through the box’s integral track. Boxes shall be available with three standard valves or two standard valves and one valve with water hammer arrester. Valves are provided with a temporary nylon test cap. Included arresters shall be certified to ASSE 1010 and valves shall be UPC listed. Valves comply with ASME A112.18.1 and are made from no lead, SCC resistant and DZR material.

Features:
  • Patent #7,360,553 & #7,735,511
  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections
  • The three valve box is perfect for kitchen sink/dishwasher applications

Materials:
  • Outlet Box: White ABS
  • Bracket: Galvanized steel
  • Arrester Body: Stainless steel
  • Piston: Polypropylene with two EPDM o-rings
  • Piston Lubricant: FDA-approved silicone
  • Valve: Chrome-plated DZR brass - No-Lead

Specs

–
Application:

Kitchen

Product Type:

Kitchen Supply Outlet Box

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

Male CPVC

Material:

ABS

Includes:

Water Hammer Arrestor

Max Temp (F):

250°F

Max. Working Pressure:

250 PSIG

Max Pressure (PSIG):

100

Lead Free:

Yes

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm