Apply to be a TradeMaster!
Main product image of 1/2" F1807 PEX Inlet x 3/8" OD Compression OmniPanel Dual Valve Access Panel w/ Water Hammer Arresters
Magnifying glass
Hover image to zoom

1/2" F1807 PEX Inlet x 3/8" OD Compression OmniPanel Dual Valve Access Panel w/ Water Hammer Arresters

SKU:
698-A11AXR
Rating:
(0)
Q&A:
(0)
1/2" F1807 PEX Inlet x 3/8" OD Compression OmniPanel Dual Valve Access Panel w/ Water Hammer Arresters
Magnifying glass
Hover image to zoom
$52.49 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"

Description

–
1/2" F1807 PEX Connection with Arresters

Features
  • Patent # 9,057.460 B2
  • Installs at Rough and incorporates valves, escutcheons, stub outs and brackets in one product.
  • Saves time with every installation. Fewer parts to buy, manage, handle, install, etc.
  • Unique, flexible port maintains seal around drain pipe/fittings. No rough cut outs or deep escutcheons needed.
  • Consistent, professional installations.
  • Patented, replaceable valve design.
  • Debris cover included.
  • Prop 65 WARNING

Specs

–
Product Type:

Access Panel

Inlet Type:

PEX

Outlet Type:

OD Compression

Inlet Size:

1/2"

Outlet Size:

3/8"

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy