Apply to be a TradeMaster!
Main product image of OxBox Toilet/Dishwasher Outlet Box w/ Mini-rester Water Hammer Arrester - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Toilet/Dishwasher Outlet Box w/ Mini-rester Water Hammer Arrester - 1/2" PEX Crimp Connection (Lead Free)

SKU:
696-G1011XF
Rating:
(1)
Q&A:
(1)
OxBox Toilet/Dishwasher Outlet Box w/ Mini-rester Water Hammer Arrester - 1/2" PEX Crimp Connection (Lead Free)
Magnifying glass
Hover image to zoom
$38.43 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Inlet Size
1/2"
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connection

Specs

–
Product Type:

Toilet/Dishwasher Outlet Box

Application:

Dishwasher

Toilet

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Type:

PEX Crimp

Inlet Size:

1/2"

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Includes:

Water Hammer Arrestor

Max Temp (F):

250°F

Max Pressure (PSI):

150

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

OxBox Lavatory Outlet Box w/ Water Hammer Arrestor - 1/2" PEX Crimp Connection (Lead Free)
SKU: 696-G2011XF
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Works great, clean and sturdy
Flip
Claxton,Georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this work with the uponor wirsbo style of pex?

Asked by Bob 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This box works with Uponor/Wirsbo PEX tubing, but only using crimp or clamp (not expansion) connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy