Apply to be a TradeMaster!
Main product image of 1/2" F1960 PEX Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel
Magnifying glass
Hover image to zoom

1/2" F1960 PEX Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel

SKU:
699-A1-WR
Rating:
(9)
Q&A:
(1)
1/2" F1960 PEX Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel
Magnifying glass
Hover image to zoom
$15.12 each
In Stock
In Stock
Get 376 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"

Description

–

Note: This item is for expansion PEX only. Item does not come with colored clips. Color Clips for Valve - Red/Blue (698-VC) can be purchased here.

Features:

  • Installs at Rough and incorporates valve, escutcheon, stub out and bracket in one product
  • Fewer parts to buy, manage, handle, install, etc.
  • Consistent, professional installations
  • Top-quality valve with durable mounting plate
  • Patented, replaceable valve design
  • Debris cover included
  • Prop 65 WARNING

Specs

–
Product Type:

Access Panel

Inlet Type:

PEX

Outlet Type:

Compression

Inlet Size:

1/2"

Outlet Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.78 out of 9 reviews
75% would recommend this product
3.78
out of 9 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
0%
3 star
22%
2 star
11%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Quick and easy!

These were super handy! Quick and easy, only have to shut the water off once during rough in and you're set. Would recommend grabbing the sliders to help making it more sturdy.
T-Dogg
Madison WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Im not sure about this product

My initial reaction was this is a great idea but now I'm not so sure when it locks in place in the plastic it's loose. I thought it would lock and be rigid but it's not.
Omega Plumbing
CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs proper labeling

Returning Needs to say PEX-A Expansion only
Ken
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality, unique product...

I saw a plumber using this product on You Tube and when I found that SupplyHoues had it in stock, i ordered 2 of them. I also ordered the chrome cover that for some reason is not included and hard to find.
Robert
Anaheim
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution, well made.

This is such a great alternative to an ugly copper pipe sticking out of the wall. Should be the standard for all toilet installations. Easy to install and mud around, and the bezel makes for a nice finished look.
radio-active
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

I didn't notice that the connection was cold expansion type until after I purchased it. You should really put that in the title.
Russ
Duke, OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OmegaPlate

This product is great! Too ages to find and I'm glad I found it here! And it worked awesome
Jorge
Hyattvile Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not compatible with standard PEX and rings

Not a standard PEX size so absolutely worthless for our use
Merchant response
6 years ago
I'm sorry that this did not work for you. Please note that F1960 PEX is cold expansion pex and will not work with a standard PEX system. I will try to have us update the information on this page to make it more clear!
SPE
Prescott Valley, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Unit

This is one of the better supply terminations for PEX. Nothing floppy or requiring stub out and and soldering. Heavy brass construction which is surprising at this price point. Quality made and serviceable ball type valve with no spin. Valve can also be re-positioned in different directions. I use the ASTM 1960 expansion PEX type unit. Nice neat appearance.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Please suggest compatible brackets for 16 and 24 inch stud bays that work with the ProPlate. The brochure only says "common flat bracket", not enough information for me to place an order. It looks as if the ProPlate slides onto the bracket, and a screw through both locks the ProPlate in position. What type & size screw? It also appears that the bracket is attached to the studs with the ProPlate already mounted on it. Is that correct? Thank you.

Asked by Art 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Art, thanks for writing in. The ProPlate does need to be attached to the bracket prior to installation. Below is a screenshot of the “common flat brackets”. The ProPlate has plastic “belt loops” on the back which is why they have to be the flat ones, like these: https://www.screencast.com/t/ypana79t8

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy