Apply to be a TradeMaster!
Main product image of Moda Expansion PEX Lavatory Outlet (Lead Free)
Magnifying glass
Hover image to zoom

Moda Expansion PEX Lavatory Outlet (Lead Free)

Brand:
Oatey
SKU:
37745
Rating:
(3)
Q&A:
(1)
Moda Expansion PEX Lavatory Outlet (Lead Free)
Magnifying glass
Hover image to zoom
$28.62 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Lead Free
Yes

Description

–

Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVentAir Admittance Valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.


  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lockdesign allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Plumber-preferred, quarterturn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey Exclusive feature.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.acement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.

Specs

–
Outlet Type:

OD Compression

Inlet Size:

1/2"

Outlet Size:

3/8"

Product Type:

Lavatory Outlet Box

Application:

Lavatory

Inlet Type:

PEX Expansion

Features:

1/4 Turn Ball Valves

Max Temp (F):

250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works good

I got this because it makes hooking up expansion pex to vanity easy. I like the look better than stubbed out fixtures but that's just my opinion. The connection is flush with the wall and eliminated valves getting bumped with whatever is in the bottom storage.
Donno1229
Greenville sc
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these boxes.

Gone are the days of having to put the shut off valves on when you get ready to set fixtures. These boxes are such a timesaver. No more copper stub outs and brackets to put on. Putting on shut off valves used to be my least favorite part of setting fixtures and now with these supply boxes, you don't have to worry about them and it saves so much time on the jobsite.
wtodd74
Mississippi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find

Was needs a narrow outlet box to install a AKDY show panel. These are impossible to find locally. Really needed one with 1/2 outlets but seems no one makes them, so I will just have to change the supply hose to the show. I think that will work. Have emailed AKDY support 5 times asking if that would be a problem and never received an answer. Not too please with them, but this box is great.
Southwest VA Man
Tazewell, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Photo shows cold and hot outlets as compression fitting [1/2"?]. I need washing machine hose screw-on fitting. Is this box so equipped, or is the photo correct?

Asked by Rick 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rick, thanks for writing in. The outlet box contains two 3/8" OD compression valves, and the valve tailpieces have 1/2" expansion PEX connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy