Apply to be a TradeMaster!
Main product image of 1/2" F1807 PEX Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel
Magnifying glass
Hover image to zoom

1/2" F1807 PEX Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel

SKU:
699-A1-XR
Rating:
(3)
Q&A:
(0)
1/2" F1807 PEX Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel
Magnifying glass
Hover image to zoom
$14.59 each
In Stock
In Stock
Get 400 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"

Description

–
Features
  • Installs at Rough and incorporates valve, escutcheon, stub out and bracket in one product
  • Fewer parts to buy, manage, handle, install, etc.
  • Consistent, professional installations
  • Top-quality valve with durable mounting plate
  • Patented, replaceable valve design
  • Debris cover included
  • Prop 65 WARNING

Specs

–
Product Type:

Access Panel

Inlet Type:

PEX

Outlet Type:

Compression

Inlet Size:

1/2"

Outlet Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fire Rated Frame for ProPlate
SKU: 699RF
Sioux Chief

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product over and over again.

All of their plumbing hardware is quality product, easily installed and esthetically pleasing to the eyes.
User
Gravette, Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like these but wish I liked them more

I use these for toilet supply, and for sink supply if there is a floating vanity with exposed plumbing. What I like is the finish look of the valve with escutcheon, and having the valve installed during rough in(not needing to turn off water supply during trim) What I don't like is the valve is not always tight on the plastic mounting plate, sometimes more than others, also the little clips that hold it in are sensitive so you don't want to take it off and on much or at all The other thing that can be a problem is there is not any flexibility on where your pex drops through the plate since there is a hard 90 on the valve stem, you can turn it sideways but is hard to get it back in the middle of the plate if your trying to avoid a floor joist (I found the omni plate with 2 valve and the drain to have this problem even worse) overall they are worth it but I hope to see some improved versions or different options in the future, I don't use the omni plate anymore, I think two of theses single valves with the chrome escutcheon, and a generic chrome escutcheon for the drain looks better and gives a lot more flexibility during installation
Evan The Walker
Bozeman, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really easy to use and professional looking

I never know these existed until a friend of mine showed me a picture of one and told me where to purchase them. I will never use standard valves again!
Marion's Legacy
North Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy