Apply to be a TradeMaster!
Main product image of OxBox Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp (Lead Free)

SKU:
696-G1000XF
Rating:
(6)
Q&A:
(2)
OxBox Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp (Lead Free)
Magnifying glass
Hover image to zoom
$29.07 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection
  • 1/2" female Crimp connection

Specs

–
Application:

Ice Maker

Product Type:

Ice Maker Outlet Box

Outlet Size:

1/4"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure:

250 psig

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Outlet Size
Outlet Type
Inlet Size
Inlet Type
CURRENT ITEM
Product Image of OxBox Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp (Lead Free)
OxBox Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp (Lead Free)
SKU: 696-G1000XF
(6)
Ice Maker
1/4"
Compression
1/2"
PEX Crimp
Ice Maker
1/4"
Compression
1/2"
PEX Crimp

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Ox Box Ice Maker Outlet Box Standard Pace - 1/2" PEX Crimp

I needed a to install new water supply for refrigerator ice maker and water dispenser. The Ox Box Ice Maker Outlet Box worked out for my needs. The box and water valve are of high quality. I would purchase again.
Wayne
Pueblo, Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Like this product

Love it
Jack
Mount Union Pa 17066
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this in every house I build, Best Price I can find.

Install is easy, part of a whole house pex system
4TD
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TC

Nice all in one unit connects directly to pex pipe without using additional fittings.
Jill of all trades
East Wenatchee, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great connection

Mounted in wall and ran a 1/2 inchcline to it. Makes a nice clean install
diyr
ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Piece

This is a nice strong box with mounting options.
KEK
MN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Ox box ice maker outlet box rough in pack - 1/2" per crimp that I just order did not come with a finish frame. Is this normal?

Asked by Philip Classen 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is a rough-in pack only and does not come with the frame. The frame must be purchased separately. Part number 696-1F

Was this review helpful to you?

Q: Will this work on Uponor system ?

Asked by Tom 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This connection would require the use of a crimping tool and ring or clamp tool and clamp band. It would be able to be crimped/clamped to Uponor brand tubing, however the fitting would not connect directly with the Uponor Expansion Propex system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy