Apply to be a TradeMaster!
Main product image of 2" ABS WeldOne Floor Drain w/ PolyPro Strainer (Black ABS)
Magnifying glass
Hover image to zoom

2" ABS WeldOne Floor Drain w/ PolyPro Strainer (Black ABS)

SKU:
800-A
Rating:
(2)
Q&A:
(0)
2" ABS WeldOne Floor Drain w/ PolyPro Strainer (Black ABS)
Magnifying glass
Hover image to zoom
$26.58 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
ABS
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 800 Series Weld One integral trap floor drain is used where necessary in drainage systems. Drain should have a 2" Sch. 49 hub connection which conforms to ASTM D2665 (PVC) or ASTM D2661 (ABS). Hub connection is designed with proper pitch to ensure grate remains level after connection. Drain trap should be properly sized, and smooth sweep to ensure full flow and reduce sediment buildup. Drain must employ a full 3" trap seal. Drain should have a factor plugged cleanout access inside sump area.

Features:
  • Proven performance, improved design
  • Drain body is sonic welded - NOT GLUED
  • Deeper outlet reduces slab cracks
  • Threaded, 1/2" FIP knockout trap primer port
  • Outlet provides proper slope to connecting pipe
  • Strainer options include round and square nickel bronze and stainless steel, or heavy-duty ductile iron
  • PVC or ABS solvent weld connection

Specs

–
Size:

2"

Material:

ABS

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good light duty floor drain

Like the built in P trap bypass feature, it comes with a threaded plug for the bypass. I ordered the ABS version and located it in a patio floor to service a commercial ice maker ice melt and condensate drain, will work good for this application. My plumber thought is was a good design. The plastic grate is light duty, would not locate this drain in a foot traffic area.
Builder G
Paradise, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product for what I needed

I had found this product on another website, however they would not ship it to me. I was replacing a floor drain and didn't want to deal with several pieces this product worked for my need. Supplyhouse had it in stock and shipped it quick, no complaints.
Kyle
Louisville, KY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy