Apply to be a TradeMaster!
Main product image of 2" ABS WeldOne Floor Drain w/ Round Ductile Iron Ring (Black ABS)
Magnifying glass
Hover image to zoom

2" ABS WeldOne Floor Drain w/ Round Ductile Iron Ring (Black ABS)

SKU:
800-AIR
Rating:
(0)
Q&A:
(0)
2" ABS WeldOne Floor Drain w/ Round Ductile Iron Ring (Black ABS)
Magnifying glass
Hover image to zoom
$45.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Outlet Type
Socket
Product Highlight: Material
ABS

Description

–
Sioux Chief 800 Series Weld One integral trap floor drain shall be used where necessary in drainage systems. Drain shall have a 2" Sch. 40 hub connection which conforms to ASTM D2665 (PVC) or ASTM D2661 (ABS). Hub connection shall be designed with proper pitch to insure grate remains level after connection. Drain trap shall be properly sized, and smoothsweep, to insure full flow and reduce sediment buildup. Drain shall employ a full 3" trap seal. Drain shall have a factory plugged cleanout access inside sump area. Strainer shall meet applicable load and flow requirements for intended use. Trap primer port shall be threaded ½" FIP for knockout connection

**Image may not be exact representation of product.**

Specs

–
Size:

2"

Outlet Type:

Socket

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy