Apply to be a TradeMaster!
Main product image of 2" ABS WeldOne Floor Drain w/ Square Nickel-Bronze Ring (Black ABS)
Magnifying glass
Hover image to zoom

2" ABS WeldOne Floor Drain w/ Square Nickel-Bronze Ring (Black ABS)

SKU:
800-ANQ
Rating:
(0)
Q&A:
(0)
2" ABS WeldOne Floor Drain w/ Square Nickel-Bronze Ring (Black ABS)
Magnifying glass
Hover image to zoom
800-ANQ has been discontinued
Discontinued April 2, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
ABS
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 800 Series Weld One integral trap floor drain shall be used where necessary in drainage systems. Drain shall have a 2" Sch. 40 hub connection which conforms to ASTM D2665 (PVC) or ASTM D2661 (ABS). Hub connection shall be designed with proper pitch to insure grate remains level after connection. Drain trap shall be properly sized, and smoothsweep, to insure full flow and reduce sediment buildup. Drain shall employ a full 3" trap seal. Drain shall have a factory plugged cleanout access inside sump area. Strainer shall meet applicable load and flow requirements for intended use. Trap primer port shall be threaded ½" FIP for knockout connection

**Image may not be exact representation of product.**

Specs

–
Size:

2"

Material:

ABS

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm