Shop Resideo Sale
Main product image of 2" Backwater Backup Float Valve
Magnifying glass
Hover image to zoom

2" Backwater Backup Float Valve

SKU:
803-2PK2
Rating:
(1)
Q&A:
(1)
2" Backwater Backup Float Valve
Magnifying glass
Hover image to zoom
$31.25 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Size: 
2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Steel

Description

–
Sioux Chief 803 series backup float valve shall be used where necessary in drainage systems. Backup valve shall install into vertically oriented drainage pipe and allow water to drain through freely under normal operation. During back-up situations, float shall seal valve and prevent water backup through drain fixture.

Specs

–
Application:

Plumbing

Size:

2"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Piece of mind

Bought this for last line of defense for basement flooding problem, installed 2 back flow valves and put this in drain just incase the water gets past them.
Luv2ryd
Elyria, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this fit into 2" pipe threads

Asked by German 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This will fit into 2" nominal size drain pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy