Apply to be a TradeMaster!
Main product image of PVC Square Shower Pan Drain w/ Polished Stainless Steel Ring & Strainer
Magnifying glass
Hover image to zoom

PVC Square Shower Pan Drain w/ Polished Stainless Steel Ring & Strainer

SKU:
821-200PCQ
Rating:
(0)
Q&A:
(0)
PVC Square Shower Pan Drain w/ Polished Stainless Steel Ring & Strainer
Magnifying glass
Hover image to zoom
$76.59 each
In Stock
In Stock
Get 17 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Polished Stainless
Product Highlight: Shape
Square

Description

–
  • Machine screws and threaded brass inserts in drain body and head adapter
  • Beveled drain body and mounting holes for easy subfloor installation

Specs

–
Type:

Shower Drain

Material:

PVC

Drain Size:

2"

Finish:

Polished Stainless

Shape:

Square

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy