Apply to be a TradeMaster!
Main product image of PVC Round Shower Pan Drain w/ Cast Nickel-Bronze Ring & Strainer
Magnifying glass
Hover image to zoom

PVC Round Shower Pan Drain w/ Cast Nickel-Bronze Ring & Strainer

SKU:
821-200PNR
Rating:
(2)
Q&A:
(0)
PVC Round Shower Pan Drain w/ Cast Nickel-Bronze Ring & Strainer
Magnifying glass
Hover image to zoom
$40.09 each
In Stock
In Stock
Get 8 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Max Load
1000 lbs.
Product Highlight: Finish
Cast Nickel Bronze
Product Highlight: Shape
Round

Description

–
  • Machine screws and threaded brass inserts in drain body and head adapter
  • Beveled drain body and mounting holes for easy subfloor installation

Specs

–
Type:

Shower Drain

Material:

PVC

Drain Size:

2"

Max Load:

1000 lbs.

Finish:

Cast Nickel Bronze

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

worked good

nice cost effective floor drain,good quality
ron the plumber
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very pretty--looks institutional grade

Used this with an Oatey 40 mil PVC liner for a 40" x 40" shower tiled with white marble. Looks really nice, no leaks after 6 mo.
Dr. Sam Plumber
Lubec, ME
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy