Apply to be a TradeMaster!
Main product image of 4-3/16" Dia. Shower Pan Drain w/ Oil-Rubbed Bronze Head Adapter
Magnifying glass
Hover image to zoom

4-3/16" Dia. Shower Pan Drain w/ Oil-Rubbed Bronze Head Adapter

SKU:
821-2LQRB
Rating:
(0)
Q&A:
(0)
4-3/16" Dia. Shower Pan Drain w/ Oil-Rubbed Bronze Head Adapter
Magnifying glass
Hover image to zoom
$62.97 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-3/16" Diameter
Product Highlight: Finish
Chrome Plated Zinc

Description

–
Sioux Chief 821 series shower pan drain shall be used where necessary in drainage systems. Drain shall have a beveled fl ashing base adapter with mounting holes for subfl oor installation. Strainer shall meet all load and fl ow requirements for installations in shower areas. Invertible clamping collar shall fasten to drain body with four screws that thread into brass inserts. Drain body shall have a 2" Sch. 40 hub connection and connect to DWV pipe via solvent weld joint. Designed in accordance with ASME A112.18.2-2005 / CSA B125.2-05.

Features:
  • Head adapter available separately
  • Beveled drain body and mounting holes for easy subfloor installation
  • Square pattern is perfect for tile floors


Specifications:
  • Screw Centers: 3-3/8"

Specs

–
Product Type:

Drain

Diameter (Inches):

4-3/16"

Finish:

Chrome Plated Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy