Apply to be a TradeMaster!
Main product image of 4-1/2" Square Cast Metal Ring & Strainer (Matte Stainless Steel Finish)
Magnifying glass
Hover image to zoom

4-1/2" Square Cast Metal Ring & Strainer (Matte Stainless Steel Finish)

SKU:
821-2SSQPK1
Rating:
(0)
Q&A:
(0)
4-1/2" Square Cast Metal Ring & Strainer (Matte Stainless Steel Finish)
Magnifying glass
Hover image to zoom
$48.35 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Finish
Matte Stainless Steel

Description

–
Note: Image does not represent actual project. This item's finish is matte stainless steel.

Residential Shower Drain Ring and Strainer

Product Features
  • Machine screws and threaded brass inserts in drain body and head adapter
  • Beveled drain body and mounting holes for easy subfloor installation

Specs

–
Product Type:

Strainer

Drain Size:

4-1/2"

Shape:

Square

Finish:

Matte Stainless Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy