Apply to be a TradeMaster!
Main product image of 2" x 3" ABS Halo Adjustable Floor Drain w/ Deck Flange, Round 18-ga. stainless
Magnifying glass
Hover image to zoom

2" x 3" ABS Halo Adjustable Floor Drain w/ Deck Flange, Round 18-ga. stainless

SKU:
822-2AS
Rating:
(1)
Q&A:
(0)
2" x 3" ABS Halo Adjustable Floor Drain w/ Deck Flange, Round 18-ga. stainless
Magnifying glass
Hover image to zoom
$40.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Finish
Stainless Steel
Product Highlight: Size
2" x 3"
Product Highlight: Connection Type
Socket Connection

Description

–
Adjustable Floor Drain with Deck Flange Sch. 40 Hub Connection

  • Outlet welds over 2" and inside 3"
  • Head adjusts up to ¾" above flush to accommodate most flooring types
  • Finish Line™ models are adjustable AFTER the pour
  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms/laundry rooms, etc.

Specs

–
Type:

Shower Drain

Material:

ABS

Finish:

Stainless Steel

Size:

2" x 3"

Drain Size:

3"

2"

Connection Type:

Socket

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product, I highly recommend it!

I have been using these floor drains for a few years. These are excellent for wooden floors, It is the best product I have used and the price is very reasonable. I would recommend them to anyone, they are easy to install and the quality is outstanding.
Steve
Mesa Verde, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy