Apply to be a TradeMaster!
Main product image of 2" x 3" PVC Halo Adjustable Floor Drain w/ Deck Flange, Round Nickel Bronze (Hub)
Magnifying glass
Hover image to zoom

2" x 3" PVC Halo Adjustable Floor Drain w/ Deck Flange, Round Nickel Bronze (Hub)

SKU:
822-2PNR
Rating:
(0)
Q&A:
(0)
2" x 3" PVC Halo Adjustable Floor Drain w/ Deck Flange, Round Nickel Bronze (Hub)
Magnifying glass
Hover image to zoom
$72.36 each
In Stock
In Stock
Get 96 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Stainless Steel, Round Nickel Bronze
Product Highlight: Size
2" x 3"
Product Highlight: Connection Type
Socket Connection

Description

–
Note: Image displayed does not represent actual product.

  • Outlet welds over 2" and inside 3", or over 3" and inside 4"
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Finish Line models are adjustable AFTER the pour
  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms/laundry rooms, etc.

Specs

–
Type:

Shower Drain

Material:

PVC

Finish:

Stainless Steel

Round Nickel Bronze

Size:

2" x 3"

Connection Type:

Socket

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy