Apply to be a TradeMaster!
Main product image of 3" ABS Halo Adjustable Floor Drain w/ Deck Flange, Round Nickel Bronze Strainer (No Hub)
Magnifying glass
Hover image to zoom

3" ABS Halo Adjustable Floor Drain w/ Deck Flange, Round Nickel Bronze Strainer (No Hub)

SKU:
822-3DNR
Rating:
(0)
Q&A:
(0)
3" ABS Halo Adjustable Floor Drain w/ Deck Flange, Round Nickel Bronze Strainer (No Hub)
Magnifying glass
Hover image to zoom
$187.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Round Nickel Bronze
Product Highlight: Size
3"
Product Highlight: Outlet Type
No Hub

Description

–
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Finish Line™ models are adjustable AFTER the pour
  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms/laundry rooms, etc.

Specs

–
Type:

Shower Drain

Material:

Ductile Iron

Finish:

Round Nickel Bronze

Size:

3"

Outlet Type:

No Hub

Strainer Shape:

Square

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy