Apply to be a TradeMaster!
Main product image of 3" x 4" PVC Halo Adjustable Floor Drain w/ Ductile Iron Deck Flange, Round Nickel Bronze Strainer (Hub)
Magnifying glass
Hover image to zoom

3" x 4" PVC Halo Adjustable Floor Drain w/ Ductile Iron Deck Flange, Round Nickel Bronze Strainer (Hub)

SKU:
822-3PNR
Rating:
(0)
Q&A:
(0)
3" x 4" PVC Halo Adjustable Floor Drain w/ Ductile Iron Deck Flange, Round Nickel Bronze Strainer (Hub)
Magnifying glass
Hover image to zoom
$69.30 each
In Stock
In Stock
Get 5 Tomorrow, Oct 9
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Round Nickel Bronze
Product Highlight: Size
3" x 4"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket Connection

Description

–
  • Head adjusts up to 3/4"above flush to accommodate most flooring types
  • Finish Line models are adjustable AFTER the pour
  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms/laundry rooms, etc.

Specs

–
Type:

Shower Drain

Finish:

Round Nickel Bronze

Size:

3" x 4"

Material:

PVC

Connection Type:

Socket

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy