Sioux Chief 822 series adjustable floor cleanout shall be used where necessary
in drainage systems. Cleanout shall have an 18 gauge stainless steel deck/
mounting flange and ABS/PVC body with Sch. 40 hub connection. Cleanout shall
allow adjustment of ¾" above the deck flange. Scoriated cleanout cover shall be
meet applicable load requirements for intended use. Cleanout body shall include
a sealing plug with raised square head to prevent escape of sewer gas. Designed
in accordance with ASME A112.36.2M.
| Finish: | Nickel Bronze |
|---|---|
| Application: | Schedule 40 |
| Size: | 3" |
| Strainer Shape: | Round |
| Type: | Shower Drain Strainer |
| Outlet Type: | Socket |
| Material: | PVC |