Apply to be a TradeMaster!
Main product image of 3" MIP x 2" FIP Extension Adapter
Magnifying glass
Hover image to zoom

3" MIP x 2" FIP Extension Adapter

SKU:
822-EX3
Rating:
(1)
Q&A:
(0)
3" MIP x 2" FIP Extension Adapter
Magnifying glass
Hover image to zoom
$34.35 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 3"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Ductile Iron

Description

–
3" MIP x 2" FIP Extension Adapter. Fits between sleeve and body. Extends sleeve 2" (min)

Specs

–
Size:

2" x 3"

Connection Type:

MPT x FPT

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No. I won't buy for Supply House again

This product was correct. Prior to purchasing this, I bought the incorrect part (recommended by Sioux Cheif.) Supply House refuses to email my a return shipping, let alone even respond to my several emails asking for a return shipping slip. As a contractor, highly recommend not using this company. It's unfortunate because they typically have what you need.
BenOfficial Productions LLC
Chicago
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy