Sioux Chief 822 series adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall have an 18 gauge stainless steel mounting flange and ABS/PVC body with Sch. 40 hub connection. Floor drain shall allow adjustment of 1" after the concrete pour. Strainer shall meet applicable load requirements for intended use. Trap primer port shall be threaded 1/2" FIP for optional connection. Designed in accordance with ASME A112.6.3.
| Size: | 2" |
|---|---|
| Material: | PVC |
| Strainer Shape: | Round |
| Application: | Schedule 40 |
| Finish: | Nickel Bronze |
| Outlet Type: | Socket |