Apply to be a TradeMaster!
Main product image of PVC Halo Shower Drain w/ Matte Stainless Steel Ring & Strainer - Square Pattern
Magnifying glass
Hover image to zoom

PVC Halo Shower Drain w/ Matte Stainless Steel Ring & Strainer - Square Pattern

SKU:
822-M2PSQ
Rating:
(0)
Q&A:
(0)
PVC Halo Shower Drain w/ Matte Stainless Steel Ring & Strainer - Square Pattern
Magnifying glass
Hover image to zoom
$81.78 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Square

Description

–
PVC Halo Shower Drain w/ Matte Stainless Steel Ring & Strainer - Square Pattern

**Image may not represent actual product.**

Specs

–
Type:

Shower Drain

Finish:

Stainless Steel

Material:

PVC

Drain Size:

2"

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy