Apply to be a TradeMaster!
Main product image of 36" StreamLine Job-Adjustable Linear Shower Drain, 2" ABS Connection, Slotted Strainer & Test Plug
Magnifying glass
Hover image to zoom

36" StreamLine Job-Adjustable Linear Shower Drain, 2" ABS Connection, Slotted Strainer & Test Plug

SKU:
823-T2A36V
Rating:
(0)
Q&A:
(0)
36" StreamLine Job-Adjustable Linear Shower Drain, 2" ABS Connection, Slotted Strainer & Test Plug
Magnifying glass
Hover image to zoom
$217.24 each
In Stock
In Stock
Get 4 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Connection Size
2" Connection
Product Highlight: Length (Inches)
36" Length
Product Highlight: Finish
Brushed Stainless

Description

–
Sioux Chief 823 Series StreamLine™ Job-Adjustable, linear shower/floor drains shall be used where necessary in drainage systems. Linear drain kit shall include channel/cover, strainer, end caps, outlet fitting, adjustment adapter, and drain body with collar. Channel and strainer shall be cut to length on-site for proper fit in custom applications. Compact-design drain body shall have peripheral notches for securing to sub floor and 2" Sch. 40 hub connection. Linear drain channel shall be height adjustable using threaded adjustment adapter. Strainer height shall be adjustable and meet all load and flow requirements for installations in shower areas. Designed in accordance with ASME A112.18.2-2005 / CSA B125.2-05.

Features:
  • Cut-to-length on site – Perfect for custom showers.
  • Use for any channel length up to 36".
  • Modular design allows location of the outlet anywhere along the channel.
  • Adjustable strainer height allows for thicker floor tile.
  • Drain kits include channel/cover, strainer, drain body, and installation guide.
  • Perfect for barrier-free or ADA showers

Specs

–
Type:

Shower Drain

Adjustable

Length (Inches):

36"

Material:

ABS

Finish:

Brushed Stainless

Connection Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy